Shop All Ice Makers
Scotsman
24 in W X 29 in H X 36 in D Ice Maker, Ice Production Per Day: 440 lb
Mfr # UF424A-1
Zoro # G1893990
product price: $5,849.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$5,849.99
Free 30-Day Returns
Key Features
- Ice Machine Style Undercounter
- Ice Machine Storage Capacity 80 lb
- Condenser Cooling - Ice Machines Air
- Overall Width - Ice Machines 24 in
- Overall Height - Ice Machines 29 in
Product Information
- Brand Scotsman
- MFR # UF424A-1
- Zoro # G1893990
- Country of Origin United States
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 24 in |
Overall Height - Ice Machines | 29 in |
Overall Depth - Ice Machines | 36 in |
Overall Depth | 28 3/8 in |
Overall Width | 24 in |
Overall Height | 39 in |
Water Inlet Connection Size | 3/8 in |
Description
Ice Maker, Condenser Cooling Air, Cube Type Flake, Ice Production per Day 440 lb, Storage Capacity 80 lb, Overall Height 39 in, Overall Width 24 in, Overall Depth 28 3/8 in, Antimicrobial No, Energy Star Compliant No, Ice Machine Style Undercounter, Water Supply Connection Type 3/8 in - 18 NPT, Refrigerant Type R-134a, Voltage 115V, Control Type Not a Dispenser, Current 15 A, Drain Type 3/4 in FPT, Features Compact Design, Ease of Use, Environmentally Friendly, High Production, Reliability
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE SCREEN LINT 50/75/55 (44063601)
- REDCO Bumper Lin (379009)
- J.A. HENCKELS INTERNATIONAL Carving Knife, Classic, 8" (31160-201)
- JACKSON DOOR Bronze Rt Pivot Assembly Top (OP30RHDU)
- SCOTSMAN Ice Maker and Dispenser, 12 lb Storage (HID312A-1)
- SCOTSMAN 16-1/2" x 23-3/4" Enclosed Stainless Steel Ice Dispenser Stand (HST16)
- SCOTSMAN , Air Cooled Small Cube Ice Machine, 356 lb. (C0322SA-1)
- SCOTSMAN 15 in W X 38 in H X 24 in D Ice Maker, Ice Production Per Day: 58 lb (CU0415MA-1)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- SCOTSMAN Ice Maker, Dice Cube, 500 lb per Day (MC0530MA-1)
- ICE-O-MATIC 24 35/64 in W X 39 in H X 26 17/64 in D Ice Maker (ICEU220HA)
- Scotsman Ice Makers