Shop All Protective Floor Coverings
Scotchgard
Surface Protection Film, 2 ft. L, PK10
Mfr # 85896
Zoro # G2100948
product price: $117.99
/pk 10, $11.80/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 ft
- Material PVC
- Thickness 8 mil
- Color Clear
- For Use With ¿ Concrete, ¿ Sheet Vinyl, Linoleum, Marble, Terrazzo, VCT
Product Information
- Brand Scotchgard
- MFR # 85896
- Zoro # G2100948
- UPC # 50051125858965
- Country of Origin United States
- Category Protective Floor Coverings
Dimensions
Length | 2 ft |
Width | 24 in |
Details
Item | Surface Protection Film |
Material | PVC |
Thickness | 8 mil |
Color | Clear |
For Use With | ¿ Concrete, ¿ Sheet Vinyl, Linoleum, Marble, Terrazzo, VCT |
Standards | NFSI |
Includes | (10) Case |
Application | Surface Protection |
Adhesive Backing | Adhesive Backed |
Coverage Area | 4 sq ft |
Leak-Resistant | Yes |
Compatible Surface Type | Floors, Heavy Traffic Areas, Retail Aisles, Rolling Beds, Rolling Carts, Underneath Chairs and Furniture |
Fire-Resistant | No |
Backing Construction | Film |
Recyclable | No |
Product Type | Surface Protection Film |
Product Form | Sheet |
Compatible Surface Material | Ceramic Tile, Marble, Sealed Concrete, Terrazzo, Waxed Vinyl |
Slip-Resistant | Yes |
Description
Surface Protection Film, Thickness 8 mil, Length 2 ft, Width 24 in, Material PVC, Color Clear, Fire-Resistant No, Slip-Resistant Yes, Leak-Resistant Yes, Adhesive Backing Adhesive Backed, Recyclable No, Application Surface Protection, Backing Construction Film, Compatible Surface Material Ceramic Tile, Marble, Sealed Concrete, Terrazzo, Waxed Vinyl, Compatible Surface Type Floors, Heavy Traffic Areas, Retail Aisles, Rolling Beds, Rolling Carts, Underneath Chairs and Furniture
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A/C SAFE Foam Coil Cleaner (AC-921)
- IMPACT PRODUCTS 32 oz Spray Bottle (5032AB)
- VIKAN 7/8 in W Tube and Pipe Brush, Stiff, 6 1/2 in L Handle, 5 3/4 in L Brush, Black (53609)
- TOUGH GUY 9 in Sweep Face Broom Head, Medium, Black (1NFG3)
- SCOTCHGARD Surface Protection Film, 4 ft. L, PK10 (85895)
- SCOTCHGARD Film, Srfc, Prtctn, 48""X48"" Pk (MMM85895)
- POLAR PLASTICS Construction Film, 6Mil, Clear (C846)
- SURFACE SHIELDS 3 mil Duct Protection Film, 36 in W x 200 ft L, Adhesive Back, Blue (DCR336200B)
- GRIP-RITE 35 in. W X 140 ft. L Brown Rosin Paper 2 mm (GR3614LDBR)
- CAR DEALER DEPOT Carpet Adhesive Film 21" X 200' X 4 Mil (CM-200PR-21-4)
- FLOORSHELL FLOORSHELL 38""X100' (12380)
- Scotchgard Protective Floor Coverings