Shop All Office Tape
Scotch
Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 54.17 ft., Clear, PK4
Mfr # 4183
Zoro # G4596354
product price: $14.95
/pk 4, $3.74/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Dispenser
- Size 0.75" x 54.17 ft
- Finish Matte
Product Information
- Brand Scotch
- MFR # 4183
- Zoro # G4596354
- UPC # 638060074404
- Country of Origin United States
- Category Office Tape
Dimensions
Size | 0.75" x 54.17 ft |
Details
Includes | Dispenser |
Finish | Matte |
Description
Scotch® Wall-Safe Tape with Dispenser, 1" Core, 0.75" x 54.17 ft, Clear, 4/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- PACON Pacon® Easel Pad, White, 1in Grid Ruled 27in x 34in, 50 Sheets (P3387)
- DETECTAPRO Metal Detectable Retractable Pen, Black, PK25 (RJPENRDBK)
- EXPO VibrantColorMarker, LowOdor DryErase, PK12 (1927525)
- SCOTCH Transparent Tape, 1" Core, 1/2"x 36 Yds, 12/PK (MMM600121296PK)
- SCOTCH Magic Tape, Eco Friendly, 3/4x900 in., PK6 (8126PC38)
- SCOTCH Tape Pack w/Dispr, Extra Adhesive, 3/4"x1000", 10 Rolls/PK, CL PK (MMM700K10C18BLK)
- SCOTCH Adhesive Foam Mounting Squares, PK16 (108)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- 3M Dispenser, Tape, Desk, Black (C38BK)
- Scotch