Shop All Laminating Pouches and Film
Scotch
Thermal Laminator Value Pack, 9in W, with 20 Letter Size Pouches
Mfr # MMMTL902VP
Zoro # G6029144
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic, electronics
- Recommended Grade 3+
- Recommended Age 8+ Years
- Color White
Product Information
- Brand Scotch
- MFR # MMMTL902VP
- Zoro # G6029144
- UPC # 51141945286
- Country of Origin China
- Category Laminating Pouches and Film
Details
Material | plastic, electronics |
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Color | White |
Description
This Scotch Thermal Laminator protects documents you handle frequently. Photo-safe, versatile machine works with multiple pouch sizes. Laminate documents and photos up to 9" wide and pouches with a thickness up to 5 mil. Saves time with a four minute warm-up, feed time of 11.5" per minute and a pouch-release mechanism. Sleek, portable design also includes two-roller system with two temperature settings, fold-in-tray, cord storage and handle. Thermal laminator combo pack contains one laminator and 20 high-quality laminating pouches. Pouches hold sheets up to 8.5" x 11".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laser Printer Labels, 2 W x 1.437 H, PK56 (LAT-33-747-1)
- BSC PREFERRED 3 x 3 x 30'' Kraft Square Mailing Tubes, 25PK (S-2966K)
- ZORO SELECT Strapping Kit, Polypropylene, 3600 ft. L (2CXL5)
- ELITE IMAGE Elite Image Laser Toner Cartridge (ELI70328)
- SCOTCH Pouch, Thermal Laminator, 5mm, PK50 (TP585450)
- SCOTCH Laminating Pouches, 5 mil, 4.33" x 6.33", Gloss Clear, PK20 (TP5900-20)
- SCOTCH Laminating Pouches, 5 mil, 2.25" x 4.25", Gloss Clear, PK10 (TP5852-10)
- SCOTCH Laminating Pouches, 3 mil, 8.9 x 11.4, Clear, 20PK (7100233554)
- SCOTCH Pouch, Thermal, Buscd, Clear, PK20 (TP5851-20)
- SCOTCH Sheet, Laminate, Lug, Clear, PK5 (LS8535G)
- FELLOWES Laminating Pouch, Card, 10 mil, PK100 (52058)
- Scotch Laminating Pouches and Film