Shop All Packing Tapes
Scotch
Tape, Roll, Invis, 3/4X1296", PK12
Mfr # 810341296PK
Zoro # G6912950
product price: $46.99
/pk 12, $3.92/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.75 in
- Tape Length 36 yd
- Tape Color Matte Clear
- Tape Application Splicing, Mending
- Tape Core Diameter 1 in
Product Information
- Brand Scotch
- MFR # 810341296PK
- Zoro # G6912950
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 0.75 in |
Tape Length | 36 yd |
Tape Core Diameter | 1 in |
Details
Item | Tape,Roll,Invis,3/4X1296",PK12 |
Tape Color | Matte Clear |
Tape Application | Splicing, Mending |
Type | Invisible Tape |
Features | Photo-safe, Non-yellowing, Writable Surface; Tear Resistant, Split Resistant |
Description
Tape,Roll,Invis,3/4X1296 In.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3-1/8" x 6-1/4" Blue Paper Wire Tag, Pk1000 (1GYX9)
- INNOVERA Remanufactured Cyan Toner, Replacement for 206A W2111A, Page-Yield 1,250 (IVRW2111A)
- TENG TOOLS Professional Heavy Duty 5.5" Industrial Use Scissors - (497)
- TARIFOLD Desk Unit Starter Set, 20 Pockets, Asst (D292)
- SCOTCH Carton Tape, Polypropylene, Red, 48mm x 50m (373)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 1000 yds., Clear, 4/Case (T903355)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Red, 36/Case (T901373R)
- SCOTCH Tape, Roll, Transp, 3/4X1296" (600341296)
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- SCOTCH Tape Mounting Hvydty 1/2X75In (110S)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 36/Case (T902291)
- Scotch Packing Tape & Dispensers