Shop All Duct Tapes
Scotch
Tape, Filament, Hp, 3/4"x60 yd
Mfr # 898134
Zoro # G6910887
original price:
$19.39
5% off
new price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 0.75"
- Duct Tape Length 60 yd
- Material Synthetic Rubber
- Tensile Strength 380 lb/in
- Duct Tape Thickness 6.6 mil
Product Information
- Brand Scotch
- MFR # 898134
- Zoro # G6910887
- Country of Origin Canada
- Category Duct Tapes
Dimensions
Duct Tape Width | 0.75" |
Duct Tape Length | 60 yd |
Tape Core Diameter | 3" |
Details
Material | Synthetic Rubber |
Tensile Strength | 380 lb/in |
Duct Tape Thickness | 6.6 mil |
Color | Clear |
Item | Tape,Filament,Hp,3/4"x60 yd |
Features | Abrasion Resistant; Moisture Resistant; Curl Resistant |
Series | 898 |
Tape Backing Material | Glass Yarn |
Type | Filament Tape |
Description
Tape,Filament,Hp,3/4 In.x60 yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-2" X 60YD)
- TAPECASE Film Tape, Polyimide, Amber, PK50 (16U720)
- IDL PACKAGING 1in x 60 yd Painters Blue Masking Tape, Natural Rubber Strong Adhesive, Sharp Line, 12PK (12x-46704)
- SCOTCH 3M™ 893 Strapping Tape, 6.0 Mil, 2" x 60 yds., Clear, 24/Case (T917893)
- SCOTCH Duct Tape 45Yds Allwthr (2245-A)
- SCOTCH Tape Duct White 1.88Inx60Yd (3960-WH)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 36/Case (T915897)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- SCOTCH 3M™ 897 Strapping Tape, 6.0 Mil, 1" x 60 yds., Clear, 12/Case (T91589712PK)
- SHURTAPE Duct Tape, 55m L, Adhesion 71 oz./in, Black (PC 609 BLK-48mm x 55m-24 rls/cs)
- Scotch Duct Tapes