Shop All Packing Tape Dispensers
Scotch
Tape Dispenser, Gray, Metal, 14-1/4" L
Mfr # M797
Zoro # G7469010
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 6 in
- Construction Metal
- Color Gray
- For Use With Pouch and Label Protection Tape
- Height 8 1/2 in
Product Information
- Brand Scotch
- MFR # M797
- Zoro # G7469010
- UPC # 00021200618727
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 6 in |
Height | 8 1/2 in |
Width | 14 1/4 in |
Length | 7 3/8 in |
For Maximum Tape Width | 6 in |
For Tape Core Diameter | 3 in |
Mounting Hole Dia. | 1/4 in |
For Maximum Tape Roll Diameter | 5 3/4 in |
Details
Item | Tabletop Tape Dispenser |
Construction | Metal |
Color | Gray |
For Use With | Pouch and Label Protection Tape |
Material | Metal |
Blade Material | Carbon Steel |
Number of Mounting Holes | 2 |
Holds Number of Rolls | 1 |
Description
Tabletop Tape Dispenser, For Maximum Tape Width 6 in, For Tape Core Diameter 3 in, For Maximum Tape Roll Diameter 5 3/4 in, Metal, Blade Material Carbon Steel, Color Gray, Holds Number of Rolls 1, Mounting Hole Dia. 1/4 in, Mounting Location Tabletop, Number of Mounting Holes 2, Length 7 3/8 in, Width 14 1/4 in, Height 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHENILLE KRAFT Jumbo Pipe Cleaners, Polyester, PK1000 (9110-01)
- SCHOOL SMART PAPERCLIPS SMOOTH 2 IN PACK OF 1000 PK (049140)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- KAPAK BY AMPAC 16" x 9-1/2" Barrier Pouch, 4.50 mil, Clear (506-24)
- SCOTCH Dispenser, Tape, Pkg, Hand, Red (DP300RD)
- SCOTCH Packing List Envelope Roll, PK500 (8240)
- SCOTCH Tape Dispenser, Tan, 2 in. W (P52)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- SCOTCH 3/4 in. W X 650 in. L Gift Wrapping Tape Clear (CLIP-15)
- NIFTY PRODUCTS Plastic Clamshell Tape Dispenser. 2" (D822C)
- Scotch Packing Tape & Dispensers