Shop All Duct Tapes
Scotch
Tape, Book, Transprnt, 3"X15yd
Mfr # 8453
Zoro # G6910169
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 3 in
- Duct Tape Length 15 yd
- Material Acrylic
- Tensile Strength 45 lbs/in
- Color Clear
Product Information
- Brand Scotch
- MFR # 8453
- Zoro # G6910169
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Width | 3 in |
Duct Tape Length | 15 yd |
Tape Core Diameter | 3 in |
Details
Material | Acrylic |
Tensile Strength | 45 lbs/in |
Color | Clear |
Item | Tape,Book,Transprnt,3"X15yd |
Features | Stretchable, Glossy; Crack Resistant |
Series | 845 |
Type | Invisible Tape |
Description
Tape,Book,Transprnt,3 In.X15yd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D307)
- MIRACLE SEALANTS Grout Sealer, 15 oz., 6 PK (GRTSLRAEROCS)
- BLACK JACK Drive-Maxx 4.75-Gallon Asphalt Sealer (6454-9-30)
- GORILLA GLUE Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge (8010001)
- SCOTCH Tape Duct White 1.88Inx60Yd (3960-WH)
- SCOTCH 3M™ 8884 Stretchable Tape, 5.0 Mil, 1 1/2" x 60 yds, Clear, 24/Case (T9668884)
- SCOTCH Tape, Book, Trans, 4"X15yd, Cl (8454)
- SCOTCH Tough Duct Tape, 25 yd L, 188 in W, Cloth Backing, Gray (P2425)
- SCOTCH 3M™ 8898 Tensilized Poly Strapping Tape, 4.6 Mil, 2" x 60 yds., Blue, 12/Case (T917889812PK)
- SCOTCH 3M™ 898 Strapping Tape, 6.6 Mil, 3" x 60 yds., Clear, 3/Case (T9188983PK)
- 3M Duct Tape, Black, 17 mil, 32m L x 48mm W (DT17)
- Scotch Duct Tapes