Shop All Instant Adhesives
Scotch
Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz
Mfr # MMMAD114
Zoro # G702498485
original price:
$4.29
9% off
new price: $3.89
/pk 6, $0.65/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wood; Metal; Ceramic
- Container Size 0.02 oz
- Color Clear
- Type Super Glue
Product Information
- Brand Scotch
- MFR # MMMAD114
- Zoro # G702498485
- UPC # 51135807514
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 0.02 oz |
Details
Item | Super Glue Liquid - 0.05 grams Single-Use Tubes |
Application | Wood; Metal; Ceramic |
Color | Clear |
Type | Super Glue |
Description
Scotch Single-use Super Glue Liquid is a fast-drying, strong adhesive designed for a wide variety of porous and nonporous surfaces. It is excellent for wood, metal, rubber, vinyl, leather, ceramics, some plastics and other surfaces. Each tube contains enough adhesive for a single application. Glue comes with a precision tip for improved control.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Tape Gasket Fbrgls 5/8X6 Wht (GA0161)
- ANTI-SEIZE TECHNOLOGY Antiseize Tape, 1/2 In. W, 600 In. L (36336)
- SIKA Aktivator 250Ml (SIKA AKTIVATOR)
- GORILLA GLUE High Strength Super Glue 0.11 oz, 5PK (110145)
- SCOTCH Glue Dispenser, Red, 10 in L x 8 in W (AD125)
- TITEBOND Adhesive Wood Instant Med 2Oz (6211)
- SUPER GLUE Spray Adhesive, Original Series, Clear, 12 oz, Bottle (15118)
- LOCTITE Vinyl Fabric & Plastic High Strength Polyurethane Flexible Adhesive 1 oz (1360694)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 lb, 1 oz, Bottle (33028)
- 3M Activator, 8155 Series, Clear, 1 L, Bottle 12 PK (08155)
- LOCTITE Loctite Super Glue Gel, 4 gm Carded Tube, Clear, Gel (1399965)
- Scotch Instant Adhesives