Shop All Spray Adhesives
Scotch
Spray Adhesive, 10.25 oz, Can
Mfr # 6065
Zoro # G4570931
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Spray
- Container Size 10.25 oz
- Container Type Can
- Type Aerosol/Spray
- Brand & Series SCOTCH
Product Information
- Brand Scotch
- MFR # 6065
- Zoro # G4570931
- UPC # 021200300608
- Country of Origin Canada
- Category Spray Adhesives
Dimensions
Container Size | 10.25 oz |
Details
Item | Spray Adhesive |
Application | Spray |
Container Type | Can |
Type | Aerosol/Spray |
Brand & Series | SCOTCH |
For Use On | Cardboard; Fabric; Foam; Paper |
Weight | 0.88 lbs |
Description
Adhesive,Spray,10.25 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY GLUE Epoxy Adhesive, Krazy Glue Series, Clear, Dual-Cartridge (KG94548R)
- OATEY Primer, Low VOC, 16 oz., Purple (30757)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (99180649)
- PROTAPES Cable Path, 30 yd. L, Yellow, 4 in. W (Cable Path)
- SCOTCH Spray Adhesive, Super 77 Series, Clear (21200212109)
- SCOTCH Epoxy Adhesive, Gray, 2 oz, Dual-Cartridge (77)
- SCOTCH Adhesive, Photo Mount Spray, 10.25 oz. (6094)
- 3M Spray Adhesive, Hi-Strength 90CA Series, Orange, 19 oz, Aerosol Can (90CA)
- NU-CALGON Instant Adhesive, Spray-N-Bond Series, Clear, 0.01 oz, Tube (4369-75)
- METRA ELECTRONICS All Purpose Spray Adhesive, Transparent, 14 oz (APSA)
- 3M Adhesive Remover, Hi-Strength 90 Series, Clear, 50 mL, Can (90)
- Scotch Spray Adhesives