Shop All Packing Tapes
Scotch
Scotch(R) Shipping Packaging Tape, PK2
Mfr # 3950-21RD-6WC
Zoro # G005929099
product price: $14.59
/pk 2, $7.30/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Synthetic Rubber
- Tape Thickness 3.1 mil
- Tape Color Colorless
- Tape Adhesive Strength 60 oz/in
Product Information
- Brand Scotch
- MFR # 3950-21RD-6WC
- Zoro # G005929099
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Core Diameter | 3 in |
Tape Roll Diameter | 2.25 in |
Imperial Tape Width | 1 22/25 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 50 m |
Imperial Tape Length | 54 3/5 yd |
Details
Item | Scotch(R) Shipping Packaging Tape 3950-21RD-6WC |
Tape Backing Material | Polypropylene |
Tape Adhesive | Synthetic Rubber |
Tape Thickness | 3.1 mil |
Tape Color | Colorless |
Tape Adhesive Strength | 60 oz/in |
Tape Application | Hand |
Min. Tape Performance Temp. | 40 Degrees F |
Tape Elongation | 140 % |
Max. Tape Performance Temp. | 120 Degrees F |
Tape Tensile Strength | 46 lb/in |
Tape Strength Rating | Heavy Duty |
Message | Box Lock |
Package Configuration | Roll |
Product Type | Shipping Packaging Tape |
Description
Colorless, Tape Adhesive Synthetic Rubber, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 46 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 54 3/5 yd, Imperial Tape Width 1 22/25 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 120 Degrees F, Scotch(R) Shipping Packaging Tape 3950-21RD-6WC, Message Box Lock, Package Configuration Roll, Series Not Applicable, Shelf Life Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Emoji Themed Binder Clips in Dispenser Tub, Medium, Asstd Colors, PK42 (UNV31031)
- PENDAFLEX Hanging File 12-1/4"x6"x9-1/2", Black (23013)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 4", White, 50/Bundle (M554)
- TATCO Seals, Mailing, 1.5', We, 3000 Pk (TCO36600)
- SCOTCH Scotch(R) Shipping Packaging Tape, PK6 (3950-6)
- SCOTCH Scotch(R) Shipping Packaging Tape 195 (195)
- SCOTCH Packaging Tape, 2 Rolls With Dispenser, 1-7/8"x54.6Yds, Clear 18PK (MMM37502ST)
- SCOTCH Packing Tape, 1-7/8"x54.6 Yds., 3" Core, 6/PK, Clear 6PK (MMM33506)
- SCOTCH MOUNT TAPE1X125""INDOOR (314H-MED)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH Packaging Tape, 1.88 x 1968 in., PK6 (35006)
- Scotch Packing Tape & Dispensers