Shop All Painter's Tape
This Product is Discontinued
Scotch
Scotch-Blue Multi-Surface Painter's Tape, 2" x 60 yds, Blue (Discontinued)
Mfr # 70006960218
Zoro # G4054782
This Product is Discontinued
Key Features
- Material Crepe Paper
- Tensile Strength 27 lb/in
- Thickness 5 mil
- Width 2"
- Length 60 yds
Product Information
- Brand Scotch
- MFR # 70006960218
- Zoro # G4054782
- UPC # 51115036835
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 2" |
Length | 60 yds |
Details
Material | Crepe Paper |
Tensile Strength | 27 lb/in |
Thickness | 5 mil |
Color | Blue |
Description
Scotch® Scotch-Blue Multi-Surface Painter's Tape, 2" x 60 yds, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.