Shop All Office Tape
Scotch
Restickable Mounting Tabs, Removable, Repositionable, Holds Up to 1 lb (4 Tabs), 1 x 1, Clear, PK18
Mfr # R100
Zoro # G602694697
product price: $4.19
/pk 18, $0.23/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 1"
- Tape Length 1"
- Tape Color Clear
- Width 1"
- Color Clear
Product Information
- Brand Scotch
- MFR # R100
- Zoro # G602694697
- UPC # 51141910574
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 1" |
Tape Length | 1" |
Width | 1" |
Length | 1" |
Details
Item | Mounting Tape |
Tape Color | Clear |
Color | Clear |
Weight | 0.06 lbs |
Mounting | Adhesive |
Holds | Up to 1 lb (4 Tabs) |
Adhesive Properties | Removable; Repositionable |
Description
For lightweight mounting, reuse these tabs again and again on smooth surfaces. Removes cleanly from objects and surface. Use instead of magnets, tacks and putties. Clear, won't stain walls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Commission Voucher Gross/Net, 7 3/4" X 4 1/4"-3 Part, 100 Per Pack Pk (558)
- RITE IN THE RAIN All Weather Book, 70 Sheets, 20 lb. (324)
- KABLE KONTROL Kable Kontrol® - Round Plastic Desk Grommet - 2-3/8" Diameter - 1 pc (GR00202)
- BUSINESS SOURCE Expanding File Letter 21 Pocket(s) (26534)
- SCOTCH Super-Hold Tape Refill, 1" Core, 0.75" x 27.77 yds, Transparent, PK6 PK (700K6)
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 10 Rolls/PK, Clear PK (MMM700K10)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x1000", 12 Rolls/BD PK (MMM600K6BD)
- SCOTCH Tape, Extra Adhesive, 3/4"x1000", 3 Rolls/PK, Clear PK (MMM700K3)
- SCOTCH Transparent Tape, 3" Core, 0.75" x 72 yds, Transparent (600-342592)
- SCOTCH Magic Tape, 1" Core, 3/1"x1000", 12/BD, Transparent PK (MMM810K6BD)
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. (UNV81236)
- Scotch