Shop All Office Tape
Scotch
Removable Double Sided Tape, 0.75" x 200", PK6
Mfr # 238
Zoro # G5441406
product price: $33.55
/pk 6, $5.59/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Adhesive
- Recommended Grade K+
- Color Transparent
- Recommended Age 5+ Years
Product Information
- Brand Scotch
- MFR # 238
- Zoro # G5441406
- UPC # 194629051892
- Country of Origin United States
- Category Office Tape
Details
Material | Plastic, Adhesive |
Recommended Grade | K+ |
Color | Transparent |
Recommended Age | 5+ Years |
Description
Scotch® Double Sided Office Tape is coated with permanent adhesive on both sides. A no-mess alternative to glue for light duty attaching and mounting tasks. This tape has no liner to deal with, is long-aging and won't dry out or yellow. It comes in a handy, refillable dispenser for quick, easy and portable use. Each roll measures 0.75" x 200", photo-safe and made in USA with globally sourced materials. Sold as a pack of 6 rolls, each on a dispenser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Encore Clam Shell Handheld Tape Dispenser, 2inW (EP-610)
- SANFORD Sharpie, PERMANENT PAINT MARKER, MEDIUM BULLET TIP, GREEN (35552)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20C)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- SCOTCH Magic Tape, Refillable Dispenser, PK6 (6122)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x1000", 12 Rolls/BD PK (MMM600K6BD)
- SCOTCH Tabs, Mounting, Sq, Rmvble, PK16 (108)
- SCOTCH Magic Tape, 1/2 x 1296 in., Clear, PK3 (810H3)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 12/PK, Transparent PK (MMM810121296PK)
- SCOTCH Tape with Dispenser, 0.75 x 1000 in, PK12 (600KC60)
- SCOTCH Trans Tape 600, 1/2"x2592" (12, 7x6, PK72 (600)
- Scotch