Shop All Hook & Loop Rolls
This Product is Discontinued
Scotch
Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Black (Discontinued)
Mfr # SJ3550
Zoro # G3229125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hook and Loop Type Self-Mating
- Adhesive Type Acrylic Adhesive
- Backing Material Polypropylene
- Shear Strength 22 psi
- Width 1 in
Product Information
- Brand Scotch
- MFR # SJ3550
- Zoro # G3229125
- UPC # 00021200658167
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 150 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Self-Mating |
Adhesive Type | Acrylic Adhesive |
Backing Material | Polypropylene |
Shear Strength | 22 psi |
Hook and Loop Shape | Roll |
Color | Black |
Description
Reclosable Fastener, Self-Mating, Hook and Loop Shape Roll, Length 150 ft, Width 1 in, Color Black, Flame Retardant No, Backing Material Polypropylene, Shear Strength 22 psi, Adhesive Type Acrylic Adhesive, Characteristics Invisibly Attach Frequently Removed Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.