Shop All Hook & Loop Rolls
Scotch
Reclosable Fastener, 10 ft, 1 in Wd, Clear, 2 PK
Mfr # RFD7070
Zoro # G4565018
product price: $31.29
/pk 2, $15.65/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Width 1 in
- Length 10 ft
- Hook and Loop Shape Roll
- Color Clear
Product Information
- Brand Scotch
- MFR # RFD7070
- Zoro # G4565018
- UPC # 051141379005
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1 in |
Length | 10 ft |
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | Clear |
Description
Fastener,Heavy-Duty,1 In. x 10 ft.,Clear, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0050)
- NATIONAL HARDWARE Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 1/2 in, 4-1/2 in Wd, 7 in Ht, Zinc Plated Steel (N347-831)
- FASCOMP Captive Panel Screw, #6-32 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0841-SS)
- SCOTCH Reclosable Fastener, 10 ft, 1" Wd, 4 PK (RF6761)
- ELECTRIDUCT Reclosable Fastener, Rubber Adhesive, 50 ft, 1" Wd, Black (AT-SETH-1K-50)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158505)
- VELCRO BRAND Reclosable Fastener, 1" Wd, Black (195519)
- 3M Reclosable Fastener, Rubber Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3531)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, Clear, 2 PK (SJ4570)
- VELCRO BRAND Reclosable Fastener, 3/4 in Wd, White, 200 PK (91824)
- Scotch Hook & Loop Rolls