Shop All Paper Dispensers
Scotch
Protective Wrap Dispenser, 7-11/50" W
Mfr # PCW-121000-D
Zoro # G007877626
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 7 11/50 in
- Dispenser Orientation Vertical
- Dispenser Style Single Roll
- Overall Depth 11 24/25 in
- Overall Height 15 7/16 in
Product Information
- Brand Scotch
- MFR # PCW-121000-D
- Zoro # G007877626
- UPC # 00638060928677
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Overall Width | 7 11/50 in |
Overall Depth | 11 24/25 in |
Overall Height | 15 7/16 in |
For Roll Width | 12 in |
Details
Item | Protective Wrap Dispenser |
Dispenser Orientation | Vertical |
Dispenser Style | Single Roll |
Dispenser Mobility | Portable |
Holds Number of Rolls | 1 |
Description
Protective Wrap Dispenser, For Roll Width 12 in, Holds Number of Rolls 1, Overall Width 7 11/50 in, Overall Depth 11 24/25 in, Overall Height 15 7/16 in, Dispenser Style Single Roll, Dispenser Orientation Vertical, Dispenser Mobility Portable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL6311-SG, RECTANGLES, 2-3/4" X 4" (DL6311-SG)
- UNIVERSAL Plastic-Coated Paper Clips, Small (No. 1), Assorted Colors, PK1000 (UNV21000)
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 (56LR89)
- SUNWORKS Construction Paper, Purple, 50PK (PAC7203)
- SCOTCH Cushion Lock Protective Wrap Dispenser, For Up to 16 in. Diameter x 12 in. Wide Rolls, Steel, Beige (7100253149)
- ZORO SELECT Horizontal Paper Cutter, 18", Gray (4UDV8)
- ENCORE PACKAGING Economy Floor Unit, 72"W (EP-6300-72)
- PARTNERS BRAND Storage Stand, 50", Black, 1/Each (WS1003)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 36" (EP-5960-36)
- ENCORE PACKAGING Economy Floor Unit, 24"W (EP-6300-24)
- ENCORE PACKAGING Economy Kraft Paper Dispenser (EP-5910-24)
- Scotch Protective Packaging