Shop All Packing Paper
Scotch
Protective Wrap, 1000 ft L x 12" W Roll
Mfr # PCW-121000
Zoro # G307877623
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Paper
- Color Brown
- Packing Paper Form Roll
- Recycling Information Curbside Recyclable Made with 100% Recycled Paper
- Roll Length 1,000 ft
Product Information
- Brand Scotch
- MFR # PCW-121000
- Zoro # G307877623
- UPC # 00638060927175
- Country of Origin United States
- Category Packing Paper
Dimensions
Roll Length | 1,000 ft |
Roll Width | 12 in |
Sheet Width | 12 in |
Sheet Length | 1,000 ft |
Details
Material | Recycled Paper |
Item | Protective Wrap |
Color | Brown |
Packing Paper Form | Roll |
Recycling Information | Curbside Recyclable Made with 100% Recycled Paper |
Roll Weight | 28 19/32 lb |
Description
Protective Wrap, Packing Paper Form Roll, Roll Width 12 in, Roll Length 1,000 ft, Roll Weight 28 19/32 lb, Sheet Width 12 in, Sheet Length 1,000 ft, Material Recycled Paper, Color Brown, Recycling Information Curbside Recyclable Made with 100 Percent Recycled Paper, Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Staples, Stick, 1-3/8x5/8 L, PK25000 (4PME8)
- SITEPRO 350 Field Book, 64-8x4 (17-350-T)
- BRADY Letter Label, C, 3/4in.Hx9/16in.W, Vinyl (1520-C)
- ZORO SELECT Strapping Seal, 5/8 In., Serrated, PK1000 (2CXP6)
- SCOTCH Postal Wrapping Paper 790024AL 30in, PK24 (7900)
- SCOTCH Cushion Lock Protective Wrap (MMMPCW121000)
- SCOTCH Cushion Lock Protective Wrap, 12 in. x 1,000 ft, Brown (7100252607)
- ZORO SELECT Butcher Paper, 40 lb., White, 18 In. W (5PGK6)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 32' x 100', Clear, 1/Case (CF632C)
- NOVA Butcher Paper Sheets, White, 30"x30" (B3030B)
- SEALED AIR - FASFIL Packing Paper, Roll, 1400 ft. L, 15" W (101089687)
- Scotch Protective Packaging