Shop All Scissors
Scotch
Precision Scissors, 8", Red/Gray
Mfr # 1448
Zoro # G4426567
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"/7"/8"
- Blade Material Stainless Steel
- Handle Style Soft Comfort Grip
- Handle Material Plastic
- Tip Shape Pointed
Product Information
Dimensions
Overall Length | 6"/7"/8" |
Cutting Length | 3.13" |
Details
Blade Material | Stainless Steel |
Handle Style | Soft Comfort Grip |
Handle Material | Plastic |
Tip Shape | Pointed |
Item | Precision Scissors |
Features | Precision Sharpened Stainless Steel Blades for Smooth Cutting Action, Soft Comfort Grip Handle Designed for Left- or Right-Handed Use |
Primary Application | Fabrics, Heavyweight Paper and Photos |
Handle Color | Gray/Red |
Application | General Purpose |
Left/Right Hand | For Left or Right Hand Use |
Handle Type | Straight |
Description
Precision Scissors,8 In.,Red/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 12" x 90 Gauge x 1500', Clear, 4/Case (SF129)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 797-0/797-Q/797-M (NPTK700)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Assorted, PK100 (81001)
- TARIFOLD Antimicrobial Desktop Unit, SS Base/Mount Plate, 10 Pockets, White (DA221SS)
- SCOTCH Scissors, 8", Red/Gray (1428)
- SCOTCH Scotch 1447 Precision Scissors- Pointed- 7" Length- 2-1/2" Cut- Gray/Red (1447)
- SCOTCH Scotch 1428 Multi-Purpose Scissors- Pointed- 8" Length- 3-3/8" Cut- Red/Gray (1428)
- SCOTCH Scotch Precision 6", Scissors 1446, PK36 (1446)
- SCOTCH Scissors, 7", Red/Gray (1427)
- MILTEX INTEGRA Vantage Operating Scissors, 7.5in, Straight with Sharp/Blunt Tip (V95-19)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12360)
- Scotch Scissors