Shop All Laminating Pouches and Film
Scotch
Pouch, Thermal Laminator, 5mm, PK50
Mfr # TP585450
Zoro # G5024330
product price: $20.25
/pk 50, $0.41/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Document
- Roll Size 9 in x 11.5 in
- Length 11.5"
- Width 9"
- Thickness 5 mil
Product Information
- Brand Scotch
- MFR # TP585450
- Zoro # G5024330
- UPC # 051141394978
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 9 in x 11.5 in |
Length | 11.5" |
Width | 9" |
Overall Length | 11 1/2 in |
Overall Width | 9 in |
Size | 9 x 11.5 |
Details
Item | Laminating Pouch |
Type | Document |
Thickness | 5 mil |
Finish | Gloss |
For Use With | Thermal Lamination |
Color | Clear |
Weight | 2.436 lbs |
Application | Document |
Supply Format | Pouch |
Compatible Manufacturer Part Number | TL1306, TL901, TL902, TL906 |
Product Type | Laminating Pouch |
Lamination Type | Hot |
Description
Laminating Pouch, Gloss Finish, Thickness 5 mil, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Premium American Cedar Pencils, PK6 (BACP12Y-6PK)
- TOY TIME Toy Time Kids Walkie Talkie Set - 2-Pack, Yellow (576552YYK)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Blue, Quart (2676)
- C-LINE PRODUCTS 13Pocket Vertical Expanding File, Letter Size, Black (58810)
- SCOTCH Pouch, Thermal, Badge, Clear, PK100 (TP5852100)
- SCOTCH Pouch, Laminate, Letter, PK25 (LS85425G)
- SCOTCH Pouch, Thermal, 81/2"X11", Clear, PK20 (TP3854-20)
- SCOTCH Self-Sealing Laminating Pouches, 9 mil, 3.8" x 2.4", Gloss Clear, PK10 (LS851-10G)
- SCOTCH Pouch, Laminate, Bus Card, PK25 (LS851G)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- Scotch Laminating Pouches and Film