Shop All Packing Tapes
Scotch
Pouch Tape, 5x6", Transparent, w/Orang
Mfr # 8240
Zoro # G9349442
Free Shipping & Returns
$81.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5"
- Tape Format Orange Border
- Color Transparent
- Length 6"
- Material Hot Melt Synthetic Rubber
Product Information
- Brand Scotch
- MFR # 8240
- Zoro # G9349442
- Country of Origin Canada
- Category Packing Tapes
Dimensions
Width | 5" |
Length | 6" |
Size | 5 x 6 |
Core Size | 3" |
Details
Item | Pouch Tape,5x6",Transparent,w/Orang |
Tape Format | Orange Border |
Color | Transparent |
Material | Hot Melt Synthetic Rubber |
Thickness | 2.5 mil |
Weight | 1.344 lbs |
Tensile Strength | 30 lb/in |
Description
Pouch Tape,5x6 In.,Transparent,w/Orang
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natura Kraft Paper 36" x 360 ft., 60 lb. Basis Weight (5PGR6)
- PYRAMID Time Card, PK100 (44100-10)
- HANDY ART Little Masters® Washable Tempera Paint, Brown, Gallon (214-750)
- BUSINESS SOURCE Memo Pads, Unruled, 15lb., 3 in. x 5 in., 100 Sheets, White (BU463866)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 38.2 yd, Clear, PK3 (3500-3-ESF)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- SCOTCH 3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH190)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 1000 yds., Clear, 6/Case (T903371)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 2" x 55 yds., Tan, 6/Case (T901373T6PK)
- FLEX TAPE FLEX TAPE CLEAR 4""X5' (TFSCLRR0405)
- Scotch Packing Tape & Dispensers