Shop All Painter's Tape
Scotch
Painter'S Tape 1.41"W
Mfr # 2090-36NC
Zoro # G906978462
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tensile Strength 28 lb
- Series 2090
- Tape Length 60 yd
- Tape Width 1.41 in
Product Information
- Brand Scotch
- MFR # 2090-36NC
- Zoro # G906978462
- UPC # 51115036828
- Country of Origin United States
- Category Painter's Tape
Dimensions
Tape Length | 60 yd |
Tape Width | 1.41 in |
Details
Tape Color | Blue |
Tensile Strength | 28 lb |
Item | Masking Tape |
Series | 2090 |
Tape Application | Baseboard, Trim, Outdoor, Multi Surface, Indoor, Wall, Tile, Glass, Trim, Outdoor, Multi Surface, Indoor, Wall, Tile, Glass |
Tape Backing Material | Crepe |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Flowable Sealant, 10.1 oz, Cartridge, Clear, Silicone Elastomer Base (99179310)
- 3M Spray Adhesive, PR100 Series, Clear, 13.44 oz, Aerosol Can (PR100)
- HYDE Patch Drywall Alum 8X8 Inch (09007)
- NMC Caution Buried Electric Line Below (ND3 RE)
- SCOTCH .70" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-18NC)
- SCOTCH 1.41" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-36NC)
- SCOTCH Delicate Surface Painters Tape 2080-36E (2080-36EC)
- SCOTCH .94" x 60 Yds Blue ScotchBlue Original Multi-Surface Painter's Tape (2090-24NC)
- SCOTCH PAINTER'S TAPE 1.41""W (2090-36NC)
- SCOTCH Painters Tape, 1.88"x60yd, PK18 (2090)
- PAINTERS MATE PAINTER'S MATE TAPE1.88"" (667016)
- Scotch Masking & Painter's Tape