Shop All Masking Tapes
This Product is Discontinued
Scotch
Painters Masking Tape, Blue (Discontinued)
Mfr # 2090-1A
Zoro # G4072568
This Product is Discontinued
Key Features
- Material Crepe Paper
- Tensile Strength 27 lb/in
- Thickness 5 mil
- Width 0.94"
- Length 60 yds
Product Information
- Brand Scotch
- MFR # 2090-1A
- Zoro # G4072568
- UPC # 051115036811
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 0.94" |
Length | 60 yds |
Size | 0.94" x 60 yds |
Details
Material | Crepe Paper |
Tensile Strength | 27 lb/in |
Thickness | 5 mil |
Item | Painters Masking Tape,Blue |
Color | Blue |
Number of Adhesive Sides | 1 |
Weight | 0.36 lbs |
Description
Painters Masking Tape,Blue, Number of Adhesive Sides 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.