Shop All Packing Tapes
Scotch
Packaging Tape, Clear, PK6, Tensile Strength: Not Specified
Mfr # 3350L6
Zoro # G4072446
product price: $34.29
/pk 6, $5.72/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 1.88 in
- Tape Length 109 yds
- Tape Color Clear
- Tape Core Diameter 3 in
Product Information
- Brand Scotch
- MFR # 3350L6
- Zoro # G4072446
- UPC # 051141952734
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 109 yds |
Tape Core Diameter | 3 in |
Length | 120 yd. |
Width | 1-7/8" |
Size | 1.88" x 109 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 2.2 mil |
Tape Color | Clear |
Material | Polypropylene with Acrylic Adhesive |
Tensile Strength | 34 lb/in |
Color | Clear,Tan,Transparent |
Thickness | 2.2 mil |
Includes | (1) Dispenser |
Standards | Meets U.S. Postal Regulations |
Retroreflective Grade | Light-Duty |
Adhesive Material | Hot Melt Synthetic Rubber |
Finish | Gloss |
Description
Packaging Tape,Clear,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH PACKNG TAPE 54.6YDX1.88"" (3850-2)
- SPEC OPS 1/4-in Staples for M3 Plier Stapler, 5000PK (M3-1914)
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- SCOTCH Carton Sealing Tape, Polyester, 48mm x 50m (355)
- SCOTCH Carton Tape, Polypropylene, Tan, 48mm x 50m (373)
- SCOTCH Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty (375)
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SURTEK Clear Acrylic Packing Tape 2 X 40M (138024)
- Scotch Packing Tapes