Shop All Packing Tapes
Scotch
Packaging Tape, 1.88 x 1968 in., PK6
Mfr # 35006
Zoro # G4072400
product price: $39.59
/pk 6, $6.60/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 2.6 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Product Information
- Brand Scotch
- MFR # 35006
- Zoro # G4072400
- UPC # 051131676718
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Width | 1-7/8" |
Length | 1968 |
Size | 1.88" x 54.6 yds |
Details
Item | Packaging Tape,1.88 x 1968 in.,PK6 |
Tape Backing Material | Plastic |
Tape Thickness | 2.6 mil |
Tape Color | Clear |
Color | Clear |
Shape | Continuous Roll |
Tensile Strength | Not Specified |
Standards | Meets U.S. Postal Regulations |
Adhesive Material | Hot Melt Synthetic Rubber |
Finish | Gloss |
Description
Packaging Tape,1.88 x 1968 in.,PK6, Package Quantity 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Wall Pocket, Legal, 7Hx16 1/3W In, Smoke (21441)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Green (CT8-G)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 1/4" x 2 1/8", Green, 100/Case (G14043C)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb., Painted (12839)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 3" x 55 yds., Clear, 24/Case (T905355)
- SCOTCH Double-Sided Coated Paper Tape (410M)
- SCOTCH Double Sided Tape, Permanent, 1/2x450 in., Length: 450" (137)
- SCOTCH Packaging Tape, 1.88" x 38.2 yd. (3450S-RD-36GC)
- SCOTCH Box Sealing Tape 371, Red, 48 mm, PK6 (371)
- SCOTCH Performance Packaging Tape, PK6 (3750-6)
- GORILLA GLUE Gorilla Pckgng Tape 25Yd (6034002)
- Scotch Packing Tape & Dispensers