Shop All Office Tape
Scotch
Magic Tape, Refillable Dispenser, PK6
Mfr # 6122
Zoro # G4071947
product price: $20.39
/pk 6, $3.40/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 54.17 ft
- Tape Color Transparent
- Includes (6) Dispensers
Product Information
- Brand Scotch
- MFR # 6122
- Zoro # G4071947
- UPC # 051131502505
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 54.17 ft |
Tape Core Diameter | 1" |
Width | 0.75" |
Length | 54.17 ft |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Imperial Tape Length | 54 1/6 ft |
Metric Tape Length | 16.5 m |
Size | 0.75" x 54.17 ft |
Description
Office Tape with Dispenser, Single-Sided, 3M(TM), 6122, 54 1/6 ft, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser Disposable Handheld Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Tape Properties Writable, Adhesive Properties Permanent Adhesive, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART Magnetic Whiteboard, Small, 17-1/4 x 14-1/2 Inches, Aluminum Frame (070626)
- DYMO Printer Label, 1-1/8" W, 3-1/2" (30252)
- ZORO SELECT Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250 (87124)
- ENCORE PACKAGING Feedwheel Tensioner, HD (EP-1450)
- SCOTCH Restickable Mounting Tabs, Removable, Holds Up to 1 lb, 1 x 3, Clear, PK6 PK (R101)
- SCOTCH Magic Tape 122, 3/4"x650", PK144 (122)
- SCOTCH Desktop Tape Dispenser, 3/4" (C-40)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x36 Yds, 12Rolls/BD PK (MMM6006PKBD)
- SCOTCH Dry Erase Tape, 3" Core, 1.88" x 5 yds, White (1905R-DE-WHT)
- SCOTCH Magic Tape, Disp, 3/4"x1000", 6Pack, PK12 (810K6C38)
- OFFICEMATE HeavyDutyTapeDispenser, 1inand3in (OIC96690)
- Scotch