Shop All Office Tape
Scotch
Magic™ Tape Refill Rolls, 3/4in x 1296in Per Roll, 6PK
Mfr # 810341296
Zoro # G504589701
product price: $32.59
/pk 6, $5.43/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 rolls of tape
- Material Plastic, adhesive
- Color Transparent
Product Information
- Brand Scotch
- MFR # 810341296
- Zoro # G504589701
- UPC # 194629086849
- Country of Origin United States
- Category Office Tape
Details
Includes | 6 rolls of tape |
Material | Plastic, adhesive |
Color | Transparent |
Description
Scotch Magic Tape works as hard as you do to fix all the little imperfections at home, school and the office. The Scotch Brand's famous matte-finish invisible tape uses unique 3M adhesive technology to bond tightly with paper and disappear without a trace. Write on it with pencil, pen or marker - every word is loud and clear. Each roll of tape measures 0.75" x 1296", with a 1" core. Sold as a pack of 6 rolls of tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Label, 0.75", Round, NeYellow, PK1008 (05470)
- MIP Cutter, Steel Strapping (MIP-2300)
- ENCORE PACKAGING Economy Front Action Sealer, 1/2" (EP-1810-12)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- SCOTCH Removable Tape, 1in Core, 0.75 x 36 yds, Transparent (811)
- SCOTCH Magic Tape, 1/2 x 1296 in., Clear, PK3 (810H3)
- SCOTCH Tape w/Dispenser Value PK, 10 Tape Rolls, 3/4"x1000", GN PK (MMM810K10C18SEA)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 6/PK, Transparent PK (MMM81011296PK)
- SCOTCH Dispensing Matte Finish Magic Tape, 12PK (MMM105BX)
- SCOTCH Magic Tape, 3/4 x 300 in. (105)
- UNIVERSAL Invisible Tape, 3/4"x1296", 1" Core, PK12 (UNV83436)
- Scotch