Shop All Office Tape
Scotch
Magic Tape, Clear, PK18
Mfr # MMM-810K18CP
Zoro # G4071691
product price: $50.99
/pk 18, $2.83/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Width 0.75"
- Tape Length 83.33 ft
- Tape Core Diameter 1"
- Material Plastic
Product Information
- Brand Scotch
- MFR # MMM-810K18CP
- Zoro # G4071691
- UPC # 051111027097
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 83.33 ft |
Tape Core Diameter | 1" |
Width | 0.75" |
Length | 83.33 ft |
Size | 0.75" x 83.33 ft |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Material | Plastic |
Features | Value Pack—Bulk rolls for less packaging and waste! |
Color | Clear |
Weight | 1.465 lbs |
Finish | Matte |
Description
Magic Tape,Clear,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMY 7.5in Economy Lister Bandage Scissors (11-159)
- ONYX Organizer, f/Dry-erase Accessories, Mesh, 8"x3-1/4"x3", BK (SAF3612BL)
- ROYLCO Economy Origami Paper, 6" x 6", 72 Sheets Per Pack, PK3 (15204)
- ZORO SELECT Corrugated Sheets, 60" x 96", Kraft, 5/Bundle (55VK15)
- SCOTCH Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6 (6123)
- SCOTCH Transparent Tape, 1/2 x 1296 in. (600121296)
- SCOTCH SCOTCH TAPE .94x60 9PK (2020-24AP9)
- SCOTCH ScotchPad Label Protection Tape Sheets, 4" x 6", Clear, PK50 (822-P)
- SCOTCH Magic Tape, 1 x 1296 in., Clear (81011296)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x36 Yds, 12Rolls/BD PK (MMM6006PKBD)
- 3M Magic Tape with Dispenser, 3/4x1000in, PK6 (810C40BK)
- Scotch