Shop All Office Tape
Scotch
Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft., Clear, PK6
Mfr # 6123
Zoro # G4589284
product price: $15.19
/pk 6, $2.53/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Dispenser
- Color Clear
- Size 0.75" x 50 ft
- Finish Gloss
- Material Plastic
Product Information
- Brand Scotch
- MFR # 6123
- Zoro # G4589284
- UPC # 51141334066
- Country of Origin United States
- Category Office Tape
Dimensions
Size | 0.75" x 50 ft |
Length | 50 ft |
Width | 0.75" |
Details
Includes | Dispenser |
Color | Clear |
Finish | Gloss |
Material | Plastic |
Weight | 0.67 lbs |
Description
Scotch® Magic Greener Tape with Dispenser, 1" Core, 0.75" x 50 ft, Clear, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Gold Stacking Tray Post Set (A9030)
- SWINGLINE Guillotine Trimmer, 10 Sheet Capacity, 12" (9312)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Black (2CLC5)
- PCI Compatible for Ricoh 821255 Black Toner Ctg 43K Yield for Ricoh SPC840DN, SPC842DN (821255-PCI)
- SCOTCH Removable Tape, 1in Core, 0.5 x 36 yds, Transparent (811)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 12/PK, Transparent PK (MMM810121296PK)
- SCOTCH Dispenser, 1-3" Core, Black (C24)
- SCOTCH Transparent Tape, 3/4 x 850 in., PK4 (4184)
- SCOTCH Magic Tape, 1" Core, 1"x1296", 6/PK, Transparent PK (MMM81011296PK)
- SCOTCH Transparent Tape, Refill, 1" Core, 3/4"x36 Yds, 12Rolls/BD PK (MMM6006PKBD)
- MAGIC MOUNTS Removable Tabs, 0.5" x 0.5", 480 Per Pack, PK3 (3225)
- Scotch