Shop All Laminating Machines
This Product is Discontinued
Scotch
Laminator, Valuepack, +20 Pouches (Discontinued)
Mfr # TL1302VP
Zoro # G5024461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Speed 11.8" per min
- Warm-Up Time 1 min
- Thickness 5 mil
- Width 19.63"
- Voltage 120 V
Product Information
- Brand Scotch
- MFR # TL1302VP
- Zoro # G5024461
- UPC # 051141403656
- Country of Origin China
- Category Laminating Machines
Dimensions
Width | 19.63" |
Height | 3" |
Overall Width | 19 5/8 in |
Overall Depth | 5.88 in |
Overall Height | 3 in |
Laminating Width - Maximum | 13 in |
Details
Item | Laminating Machine |
Speed | 11.8" per min |
Warm-Up Time | 1 min |
Thickness | 5 mil |
Voltage | 120 V |
Product Type | Roller Laminating Machine |
Power Source | Electric |
Compatible Brand | Scotch |
Film Thickness - Maximum | 5 mil |
Number of Sheets Included | 20 |
Lamination System | Hot |
Number of Laminating Rollers | 2 |
Description
Laminating Machine, Speed 12 in/min, Warm-Up Time 1 min, Voltage 120 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.