Shop All Laminating Machines
Scotch
Laminator, Thermal
Mfr # TL902VP
Zoro # G5024446
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed 11.5" per min
- Warm-Up Time 6 min
- Voltage 120 V
- Width 14.75"
- Height 4"
Product Information
- Brand Scotch
- MFR # TL902VP
- Zoro # G5024446
- UPC # 051141945286
- Country of Origin China
- Category Laminating Machines
Dimensions
Width | 14.75" |
Height | 4" |
Overall Width | 14 3/4 in |
Depth | 4" |
Overall Height | 4 in |
Overall Depth | 4 in |
Laminating Width - Maximum | 9 in |
Details
Item | Laminating Machine |
Speed | 11.5" per min |
Warm-Up Time | 6 min |
Voltage | 120 V |
Thickness | 5 mil |
Product Type | Roller Laminating Machine |
Standards | UL Listed |
Weight | 3.826 lbs |
Number of Laminating Rollers | 2 |
Film Thickness - Maximum | 5 mil |
Power Source | Electric |
Number of Sheets Included | 20 |
Lamination System | Hot |
Description
Laminating Machine, Speed 12 in/min, Warm-Up Time 6 min, Voltage 120 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Time Clock Cards, 3 1/2" X 10 1/2", 250 Per Pack Pk (862)
- ZORO SELECT Perforated Bubble Roll 16" x 250 ft., 1/2" Thickness, Clear (5VET1)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- KOPLOW GAMES Spanish Number Dice, Set of 6 (16016)
- SCOTCH Laminator, Cartridge, 8.5" Heat-Free, Black (DL961)
- SCOTCH LAMINATOR, HEATFREE, VALUPACK (MMMLS1000VAD)
- SCOTCH 8.5” Heat-Free Laminator w/Cart, 8.5" Max Width, 9.2 mil Max Thickness (LS960)
- SCOTCH Laminator, Sheets, Glossy, PK10 (LS854SS-10)
- SCOTCH Laminator, Thermal, Green, White (TL906)
- SCOTCH Thermal Laminating Pouches, No Color, 200PK (MMMTP3854200)
- FELLOWES Laminating Machine, Speed 53 In/Min (VENUS 2 125)
- Scotch Laminating Machines