Shop All Packing Tapes
Scotch
H-122 Carton Sealing Tape Dispenser, 2", Gray
Mfr # TD3MH122
Zoro # G4925070
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Features (1) Lightweight, Compact Hand Dispenser Included; Dispenses Any Box Sealing Tape Up to 2 Inch (48 Mm) Width on a 3 Inch (76.2 Mm) Core
- Tensile Strength Not Specified
Product Information
- Brand Scotch
- MFR # TD3MH122
- Zoro # G4925070
- UPC # 021200069253
- Country of Origin United States
- Category Packing Tapes
Details
Item | Carton Sealing Tape Dispenser,Gray |
Material | Plastic |
Color | Gray |
Features | (1) Lightweight, Compact Hand Dispenser Included; Dispenses Any Box Sealing Tape Up to 2 Inch (48 Mm) Width on a 3 Inch (76.2 Mm) Core |
Tensile Strength | Not Specified |
Description
Carton Sealing Tape Dispenser,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Red, 3000/Case (LL173RD)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G30063)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- ZEBRA PEN Mechanical Pencil, 0.5mm, PK12 (52310)
- SCOTCH Carton Tape, Clear, 72mm x 100m, PK24 (313)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- SCOTCH Packing Tape w/Refillable Dispensers, 2"x22.2 Yds., 6/PK, CL 6PK (MMM1456)
- SCOTCH Moving and Storage Tape, PK6 (3650-6)
- SCOTCH Packaging Tape, Clear, PK6, Tensile Strength: Not Specified (3350L6)
- SCOTCH Scotch 3350-6 Lightweight Shipping Packaging Tape- 1.88" x 54.6 yds- Clear- 6/Pack (3350-6)
- SHURTAPE Carton Tape, Clear, 72mm x 50m, PK24 (AP 401)
- Scotch Packing Tape & Dispensers