Shop All Instant Adhesives
Scotch
Glue Dispenser, Red, 10 in L x 8 in W
Mfr # AD125
Zoro # G6069750
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 10 in L x 8 in W
- Color Red
Product Information
- Brand Scotch
- MFR # AD125
- Zoro # G6069750
- UPC # 51141940083
- Country of Origin United States
- Category Instant Adhesives
Dimensions
Container Size | 10 in L x 8 in W |
Details
Item | Glue Dispenser |
Color | Red |
Description
Scotch® Super Glue No-Run Gel with Precision Applicator, 0.14 oz, Dries Clear
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (760 UV)
- 3M 3M 4466W Double Coated Foam Tape 0.75" x 5yd, White (4466)
- ROBERTS Floor Adhesive, 2001 Series, Beige, 1 gal, Pail (2001-1)
- MINWAX Wood Color Fill Stick Pencil #2 for Natural & Bleached (110026666)
- SCOTCH Super Glue Liquid - 0.05 grams Single-Use Tubes, Clear, 0.02 oz (MMMAD114)
- CAMIE Screen Printers' Adhesive, 12PK (380)
- GORILLAPRO Instant Adhesive Gel (CA-GEL)
- LOCTITE Instant Adhesive, 498 Series, Light Yellow, Translucent, 1 fl oz, Bottle (135469)
- LOCTITE Epoxy Adhesive, 411 Series, Clear, 0.7 oz, Syringe (135446)
- VIBRA-TITE Instant Adhesive, 330 Series, Clear, 1 lb, 1 oz, Bottle (33028)
- LOCTITE Plastic Adhesive, 4205 Series, Tan, 1 qt, Can (232840)
- Scotch Instant Adhesives