Shop All Picture and Document Frames
Scotch
Frame, Display Pocket, Clear
Mfr # WL854C
Zoro # G5024306
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.8 "
- Sign Mounting Style Horizontal; Vertical
- Color Clear
- Material Plastic
- Height 11.2"
Product Information
- Brand Scotch
- MFR # WL854C
- Zoro # G5024306
- UPC # 021200506925
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 8.8 " |
Height | 11.2" |
Size | 8.5 x 11 |
Details
Item | Frame,Display Pocket,Clear |
Sign Mounting Style | Horizontal; Vertical |
Color | Clear |
Material | Plastic |
Mounting Style | Panel/Partition; Wall |
Weight | 0.244 lbs |
Description
Frame,Display Pocket,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- KEE/ZENG Square Gray Table w/4 Blue Chairs, Square, 42", 42" W, 29" H, Gray (TB4242GYBPBK44BE)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-GOLDVEIN-S0806-GG)
- ADVANTUS Panel Wall Certificate Holder, 8-1/2"x11", Clear (AVT75317)
- HASTINGS HOME Set of 6 Picture Frame Set, 4x6 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (809264XNJ)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- PANACEA LOG RACK MTL12.25X16.75"" (15915)
- HASTINGS HOME Picture Frame Set, 8.5 x 11 Document Frame Pack for Picture Gallery Wall with Hangers, Set of 6 (176628EVM)
- SECO Locking Poster Case, 8.5" x 11", Silver (LCASE8511)
- NUDELL Leatherette Frame 8.5x11 Blue, PK2 (21201)
- Scotch Picture and Document Frames