Shop All Masking Tapes
Scotch
Flatback Mask Tape Tan, 1x60yd, 6 mil, PK36
Mfr # 250
Zoro # G4529047
Free Shipping & Returns
$3,427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Material Backing: Flatback paper
- Thickness 6 mil
- Width 1"
- Length 60 yd.
Product Information
- Brand Scotch
- MFR # 250
- Zoro # G4529047
- UPC # 00021200028762
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Backing: Flatback paper |
Thickness | 6 mil |
Item | Flatback Mask Tape Tan,1x60yd,6 mil,PK36 |
Performance Temp. | Up to 125 Degrees F |
Number of Adhesive Sides | 1 |
Description
Flatback Mask Tape Tan,1x60yd,6 mil,PK36, Number of Adhesive Sides 1, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hot Glue Sticks, 8074 Series, Yellow, 24 oz, Aerosol Can (08074)
- RUST-OLEUM Wet Roof Repair, 10.1 oz, Black (351249)
- INTERTAPE Intertape Polymer 6577357 Two Sided Carpet Tape 2 In. x 36 Yards (6577357)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 9.6 fl oz, Brush-Top Can, Slickon GTS Gold, Yellow, Paste (54008)
- SCOTCH Masking Tape, Tan, 60 yd., Paper, PK9 (GT500068280)
- SCOTCH Masking Tape, Cream (2341)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- SCOTCH 3M™ 2693 Masking Tape, 8.5 Mil, 1" x 60 yds, Tan, 36/Case (T9352693)
- SCOTCH PRE-TAPED MSKNG FLM 24""W (PTD2093EL-24-S)
- SCOTCH 3M™ 256 Flatback Tape, 6.7 Mil, 1/2" x 60 yds., White, 12/Case (T943256W12PK)
- 3M Masking Tape, 60 yd. L, 2" W, PK24 (2460)
- Scotch Masking Tapes