Shop All Filament Tapes
Scotch
Filament Tape, Polypropylene, Clear, PK36
Mfr # 8981
Zoro # G9182699
original price:
$687.99
16% off
new price: $576.99
/pk 36, $16.03/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Reinforced Tape Yes
- Tape Adhesive Hot Melt Synthetic Rubber
- Tape Thickness 6.6 mil
- Tape Width 1 in
Product Information
- Brand Scotch
- MFR # 8981
- Zoro # G9182699
- UPC # 00021200881916
- Country of Origin Canada
- Category Filament Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 180 ft |
Tape Core Diameter | 3 in |
Length | 55m |
Width | 24mm |
Description
Filament Tape, Series 8981, Tape Strength Rating Heavy Duty, Tape WxL 1 in x 180 ft, Tape Thickness 6.6 mil, Tape Tensile Strength 380 lb/in, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Tape Backing Material Polypropylene, Package Configuration Case, Shelf Life 18 mo, Standards ISO 9001, ASTM D3759, ASTM D3652, Meets ASTM D5330, Type II (replaces PPP-T-97E and CID A-A-1686A), Tape Adhesive Hot Melt Synthetic Rubber, Tape Adhesive Strength 70 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Color Coded Table of Contents/Tabs Index Dividers 5, PK24 (21908)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- ENCORE PACKAGING BiSupport Material Roll Stand 36 (EP-6455-36)
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- SCOTCH Filament Tape, 48mm x 55m, Clear, PK24 (70006138070)
- SCOTCH Filament Tape, 45/64 in. x 60 yd., PK2 (898)
- SCOTCH Filament Tape, Roll, Clear, 330 m L (898)
- SCOTCH Filament Tape, White (8959)
- SCOTCH Heavy Duty Handheld Dispenser, 3 In., PK5 (H183)
- TARTAN Filament Tape, Polypropylene, Clear, PK12 (8934)
- Scotch Packing Tape & Dispensers