Shop All Packing Tapes
Scotch
Double-Sided Adhesive Roller, White, PK4
Mfr # 6055BNS
Zoro # G4071971
product price: $23.59
/pk 4, $5.90/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Paper Weight 0.338 lbs
- Color Clear
- Type Cartridge
- Adhesive Solid
- Age Recommendation Ages 18 and Up
Product Information
- Brand Scotch
- MFR # 6055BNS
- Zoro # G4071971
- UPC # 051141338897
- Country of Origin United States
- Category Packing Tapes
Details
Item | Adhesives/Glues |
Tape Paper Weight | 0.338 lbs |
Color | Clear |
Type | Cartridge |
Adhesive | Solid |
Age Recommendation | Ages 18 and Up |
Description
Double-Sided Adhesive Roller,White,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Gold/Black (TZe334)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Black, PK12 (8430152)
- LEXMARK Imaging Unit 12k Yld (B220Z00)
- ENCORE PACKAGING Economy Strap Shears (EP-2400)
- SCOTCH Packaging Tape, with Dispenser, 2 x 800in. (142)
- SCOTCH Tough Grip Moving Packaging Tape, 3" Core, 1.88" x 38.2 yd, Clear, PK3 (3500-3-ESF)
- SCOTCH 3M™ 313 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, 6/Case (T9053136PK)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SCOTCH Box Lock Shipping Packaging Tape, 3 in. Core, 1.88 in. x 54.6 yds, Clear (3950)
- SCOTCH Carton Tape, Clear, 72mm x 1500m, PK4 (371)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- Scotch Packing Tapes