Shop All Packing Paper
Scotch
Cushion Lock Protective Wrap, 12 in. x 1,000 ft, Brown
Mfr # 7100252607
Zoro # G605731825
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Width 12"
- Material Paper
- Length 1,000 ft
- Basis Weight 28.59 lbs
Product Information
- Brand Scotch
- MFR # 7100252607
- Zoro # G605731825
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 12" |
Length | 1,000 ft |
Details
Color | Brown |
Material | Paper |
Basis Weight | 28.59 lbs |
Description
Scotch Cushion Lock Protective Wrap is a sustainable, expanding paper wrap that cushions, immobilizes and conforms to your item for superior protection during shipping, moving or storage. Its expanding properties save up to 80% on storage space as compared to traditional cushion wrap, and it's fully curbside recyclable. It's a better way to ship!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Clear, Pk6, Tab Position: Side (UNV21871)
- GBC Pouch Laminating Machine, 15-2/3 In. (1703072BF)
- SCHOOL ZONE PUBLISHING Math War Multiplication Game Cards, PK6 (05032)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6578, 2" x 2-5/8", Box of 750 (727826578)
- SCOTCH Cushion Lock Protective Wrap (MMMPCW121000)
- SCOTCH Postal Wrapping Paper 790024AL 30in, PK24 (7900)
- SCOTCH Protective Wrap, 1000 ft L x 12" W Roll (PCW-121000)
- BSC PREFERRED 24'' - Newsprint Rolls (S-1078)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Black, 960/Case (T1520D)
- UNIVERSAL HighVolume Heavyweight Wrapping Paper Roll, 50 lb Wrapping Weight Stock, 36 x 720 ft, Brown (UFS1300053)
- ZORO SELECT Butcher Paper, 40 lb., White, 36 In. W (5PGK9)
- Scotch Packing Paper