Shop All Packing Tapes
Scotch
Carton Tape, White, 72mm x 50m, PK24
Mfr # 373
Zoro # G7580754
product price: $250.99
/pk 24, $10.46/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Width 72 mm
- Tape Length 50 m
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G7580754
- UPC # 00021200723902
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Width | 72mm |
Imperial Tape Width | 3 in |
Metric Tape Width | 72 mm |
Metric Tape Length | 50 m |
Tape Roll Diameter | 4 in |
Imperial Tape Length | 55 yd |
Description
White, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Box Sealing Tape, Package Configuration Carton, Case, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Light Blue, 500/Roll (DL612C)
- C-LINE PRODUCTS 5Tab Poly Binder Index Dividers with Slant Pockets, Assorted, 5ST Set of 12 ST, 60PK (05750-BX)
- COLEMAN Propane Stove Singl Burn (2000020931)
- SCOTCH 3M™ 311 Carton Sealing Tape, 2.0 Mil, 2" x 110 yds., Clear, 6/Case (T9023116PK)
- SCOTCH Book Tape, 3in Core, 1.5 x 15 yds, Clear (845)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 3" x 55 yds., Clear, 24/Case (T905355)
- SCOTCH 3M™ 371 Carton Sealing Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902371)
- SCOTCH Floor Marking Tape, Clear, 72 yd, PK24 (681)
- SCOTCH HghPerformnceBoxSelngTp355Clr, PK24 (355)
- FLEX MINI FLEX TAPE PTCH&REPAIR KT (POOLKITMINI)
- Scotch Packing Tapes