Shop All Packing Tapes
Scotch
Carton Sealing Tape, Clear, 72mm x 100m
Mfr # 373
Zoro # G4309164
original price:
$33.62
17% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Width 72 mm
- Tape Length 100 m
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G4309164
- UPC # 00051115687853
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 100 m |
Tape Core Diameter | 3 in |
Width | 72mm |
Length | 100m |
Metric Tape Width | 72 mm |
Tape Roll Diameter | 4.8 in |
Imperial Tape Length | 110 yd |
Metric Tape Length | 100 m |
Imperial Tape Width | 3 in |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 110 yd, Imperial Tape Width 3 in, Metric Tape Length 100 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Box Sealing Tape, Package Configuration Carton, Case, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABER PAINT RT Retractable Paint Marker, General Purpose, Green, PK6 (59146)
- BETTER OFFICE PRODUCTS All Occasion Greeting Cards & Envs, 4in. x 6in. 6 Contemporary Heart Designs, Blank Inside, 100PK (64563)
- QUARTET Chalkboard Eraser (804526)
- CLAUSS Multipurpose, Scissors, Straight, 5 In. L (12320)
- SCOTCH Commercial Grade Packaging Tape, PK36 (3750-CS)
- SCOTCH Tape, 1.9 mil, 1.89" W x 110 yd L, PK36 (371+)
- SCOTCH 3M™ 373 Carton Sealing Tape, 2.5 Mil, 3" x 55 yds., Clear, 6/Case (T9053736PK)
- SCOTCH 3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12 (3750-12-DP3)
- SCOTCH 3M™ H-190 Carton Sealing Tape Dispenser, 3", Gray, 1/Each (TD3MH190)
- SCOTCH Packaging Tape, 1.88 s x 900 in., PK6 (DP-1000RF6)
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 36PK (1288647)
- Scotch Packing Tape & Dispensers