Shop All Packing Tapes
Scotch
Carton Sealing Tape, Blue, 48mm x 50m
Mfr # 373
Zoro # G4595324
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 2.5 mil
- Tape Width 48 mm
- Tape Length 50 m
Product Information
- Brand Scotch
- MFR # 373
- Zoro # G4595324
- UPC # 00051115687921
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Width | 48mm |
Tape Roll Diameter | 4 in |
Metric Tape Width | 48 mm |
Metric Tape Length | 50 m |
Imperial Tape Width | 2 in |
Imperial Tape Length | 55 yd |
Description
Blue, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Standard Duty, Tape Tensile Strength 30 lb/in, Tape Thickness 2.5 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 40 Degrees F, Max. Tape Performance Temp. 80 Degrees F, Box Sealing Tape, Package Configuration Carton, Case, Series 373, Shelf Life 18 mo, ASTM D1974-92, Tape Adhesive Strength 50 oz/in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS SHARPENER, PENCIL, BUZZBT, AST (EPI16758)
- PARTNERS BRAND Singleface Corrugated Roll, A-Flute, 36" x 250', Kraft, 1 Roll (SF36)
- HART PUZZLES Country, Country, Country by Steve Smith (HP819)
- NINJATEK NinjaFlex Midnight 3Mm .5Kg (3DNF0129005)
- SCOTCH Shipping Tape, w/Dispensers, Box Lock, 1.88"x22.2 yd, 6/PK, CL 6PK (MMM1956)
- SCOTCH Carton Sealing Tape, Polypropylene, PK36 (371)
- SCOTCH 3M™ H-183 Carton Sealing Tape Dispenser, 3", Tan/Gray, 1/Each (TD3MH183)
- SCOTCH Carton Tape, Polyester, Clear, 48mm x 50m (355)
- SCOTCH Moving/Storage Tape, Rolls, 1-7/8"x54.6 Yds., 6 Rolls/PK, CL 6PK (MMM36506)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- Scotch Packing Tapes