Shop All Packing Tapes
Scotch
Carton Sealing Tape, 50m L, 72mm W, PK6
Mfr # 371
Zoro # G5403282
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene
- Tape Adhesive Hot Melt Resin
- Tape Thickness 1.8 mil
- Tape Width 72 mm
- Tape Length 50 m
Product Information
- Brand Scotch
- MFR # 371
- Zoro # G5403282
- UPC # 00051115688034
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 50 m |
Tape Core Diameter | 3 in |
Length | 50m |
Width | 72mm |
Diameter | 4" |
Imperial Tape Width | 3 in |
Metric Tape Length | 50 m |
Metric Tape Width | 72 mm |
Imperial Tape Length | 55 yd |
Tape Roll Diameter | 3.9 in |
Description
Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 22 lb/in, Tape Thickness 1.8 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. -10 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Box Sealing Tape, Package Configuration Carton, Series 371, Shelf Life 18 mo, ASTM D3652, ASTM D3652, ASTM D3654, ASTM D3330, ASTM D3759,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- OXFORD Letter Certificate Holder, Red, 5PK (OXF29900585BGD)
- BRAND MANAGEMENT GROUP Hp Bright White Inkjet Paper 36 (C1861A)
- ZORO SELECT Multi-Depth Corrugated Boxes, 10" x 10" x 12", Kraft, 25/Bundle (55VG53)
- SCOTCH Box Lock Paper Packaging Tape, 3 in. Core, 1.88 in. x 25 yds, Brown (7100282638)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- SCOTCH Carton Tape, Red on Clear, 72mm x 100m (3779)
- SCOTCH Tape, Roll, Transp, 1/2X1296" (600121296)
- SCOTCH Cmrcl Grade Shipping Pkg Tape 3750-, PK6 (3750-6)
- SCOTCH Packaging Tape, UPVC, 25.4mm W, PK36 (681)
- 3M Box Sealing Tape, Clear, 48mm W, PK6 (371)
- Scotch Packing Tapes