Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Weld Grinding, DP-UW
Mfr # 7100083512
Zoro # G1187232
product price: $7.15
/ea
Sold in multiples of 50 for $357.50
$357.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Weld Grinding
- Diameter 1 in
- Width 1 in
- Mounting Size 3 in
- Abrasive Material Ceramic
Product Information
- Brand Scotch-Brite
- MFR # 7100083512
- Zoro # G1187232
- UPC # 00048011650173
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1 in |
Mounting Size | 3 in |
Connector Type - Size - QC | Unthreaded Hole - 3/16 in |
Overall Diameter | 1 in |
Arbor Hole Size | 3/16 in |
Face Width | 1 in |
Connector Size | 3/16 in |
Wheel Diameter x Face Width | 1 in Dia x 1 in W |
Connection Size & Type | 3/16 in Arbor Hole |
Description
Unitized Wheel, Abrasive Material Ceramic, Density Rating Medium/Soft (6), Grade Medium, Series DP-UW, Face Width 1 in, Maximum Operating Speed 35,100 RPM, Overall Diameter 1 in, Connector Size 3/16 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Crimped Wire Cup Brush, 1-1/8" L Trim (66252839121)
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 7"x.062"x5/8" (66252922673)
- CONTINENTAL ABRASIVES 6" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll (SD-60RGN060)
- MILWAUKEE TOOL 6" x .045" x 7/8" Cut-Off Wheel (Type 27) (49-94-6305)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7010299299)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000046028)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- Scotch-Brite Unitized Wheels