Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, ST-UW, 6" dia.
Mfr # 7010294724
Zoro # G1191895
product price: $45.99
/ea
Sold in multiples of 8 for $367.92
$367.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 6 in
- Width 1/4 in
- Mounting Size 1/2 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7010294724
- Zoro # G1191895
- UPC # 00048011018102
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 6 in |
Width | 1/4 in |
Mounting Size | 1/2 in |
Overall Diameter | 6 in |
Face Width | 1/4 in |
Connector Size | 1/2 in |
Details
Style | Deburring |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Fine |
Series | ST-UW |
Color | Gray |
Item | Unitized Wheel |
Max. RPM | 7,500 RPM |
Maximum Operating Speed | 7,500 RPM |
Density Rating | Hard (7) |
Connector Type | Unthreaded Hole |
Resistance Properties | Load |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Hard (7), Grade Fine, Series ST-UW, Face Width 1/4 in, Maximum Operating Speed 7,500 RPM, Overall Diameter 6 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, 1/2" W x 12" L, 60 Grit, PK50 (79011)
- FLEX-HONE TOOL BC10018 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC10018)
- ASTRO PNEUMATIC BUFRER 4" SCUFF MUSHROOM SHAPED (AO3059-02)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072721320)
- SCOTCH-BRITE Unitized Wheel, Deburring, DP-UD (7100109111)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, 4.5 Dia, 7/8 AH, SC, FN, PK5 (61500152378)
- SCOTCH-BRITE Unitized Wheel, 2 In Dia, TR Attach, AO, MED (61500099272)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100038906)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW (7000000691)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- Scotch-Brite Unitized Wheels