Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Deburring, DP-UD
Mfr # 7100081369
Zoro # G1185884
product price: $36.79
/ea
Sold in multiples of 2 for $73.58
$73.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 4 1/2 in
- Width 4 1/2 in
- Mounting Size 7/8 in
- Abrasive Material Ceramic
Product Information
- Brand Scotch-Brite
- MFR # 7100081369
- Zoro # G1185884
- UPC # 00076308771225
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 4 1/2 in |
Width | 4 1/2 in |
Mounting Size | 7/8 in |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Style | Deburring |
Abrasive Material | Ceramic |
Density | Medium/Soft (6) |
Grade | Medium |
Series | DP-UD |
Color | Gray |
Max. RPM | 12,100 RPM |
Item | Non-Woven Depressed Center Disc |
Coating Coverage | Open |
Maximum Operating Speed | 12,100 RPM |
Disc Shape Type | Type 27 |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Description
Non-Woven Depressed Center Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 4 1/2 in, Series DP-UD, Maximum Operating Speed 12,100 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray, Disc Shape Type Type 27, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 2x1/2x1/4-20 Shank, 80G (08834131583)
- DEWALT 4-1/2" x 5/8"-11 40g XP flap disc (DW8254)
- CGW ABRASIVES Depressed Ctr Whl, 7x5/32x7/8, 36G, T27 (49547)
- ALC Window Underlay (10357)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3/8inx3 in 9S F (XL-WL)
- SCOTCH-BRITE EXL Deburring Wheel, 10inx2inx5 in 8A ME (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 1" dia. (7000000722)
- Scotch-Brite Unitized Wheels