Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 8" dia.
Mfr # 7010328751
Zoro # G1188809
product price: $81.49
/ea
Sold in multiples of 4 for $325.96
Free Shipping & Returns
$325.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 1/2 in
- Mounting Size 1/2 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7010328751
- Zoro # G1188809
- UPC # 00048011175003
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Mounting Size | 1/2 in |
Face Width | 1/2 in |
Overall Diameter | 8 in |
Connector Size | 1/2 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | XL-UW |
Max. RPM | 3,500 RPM |
Item | Unitized Wheel |
Color | Gray |
Abrasive Type | Non-Woven |
Resistance Properties | Load, Smear |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 3,500 RPM |
Density Rating | Soft (2) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-UW, Face Width 1/2 in, Maximum Operating Speed 3,500 RPM, Overall Diameter 8 in, Connector Size 1/2 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, Super Fine, 3 in. Dia, PK50 (7000119613)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839088)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-001120)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/4 Wx1/2, SC, FN (61500057726)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500099264)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 2" dia. (7000120740)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UR, 2" dia. (7000045980)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045929)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 4" dia. (7010365123)
- Scotch-Brite Unitized Wheels