Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7100038906
Zoro # G1188693
product price: $9.69
/ea
Sold in multiples of 40 for $387.60
$387.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 1/4 in
- Mounting Size 3/8 in
- Abrasive Material Silicon Carbide
Product Information
- Brand Scotch-Brite
- MFR # 7100038906
- Zoro # G1188693
- UPC # 00048011185064
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 1/4 in |
Mounting Size | 3/8 in |
Face Width | 1/4 in |
Connector Size | 3/8 in |
Overall Diameter | 3 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (3) |
Grade | Fine |
Series | XL-UW |
Item | Unitized Wheel |
Max. RPM | 12,100 RPM |
Color | Gray |
Density Rating | Soft (3) |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 12,100 RPM |
Resistance Properties | Load, Smear |
Connector Type | Unthreaded Hole |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (3), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 12,100 RPM, Overall Diameter 3 in, Connector Size 3/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load, Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO 5 Sanding Belt 1-1/2" x 30" P120 A160 Pyramid PK (626311000)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut (M40446)
- VSM 5" x 7/8" Coated Fiber Disc 36 Grit PK50 (84685)
- MERIT Flap Wheel, 3/8 Dia, 3/8 W, Shk 1/8, 240 (08834137474)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7100057099)
- SCOTCH-BRITE Unitized Wheel, 3" W, 3" dia., Fine (61500157435)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Deburring, XL-UD (7000028516)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7000028459)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- Scotch-Brite Unitized Wheels