Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 3" dia.
Mfr # 7000046025
Zoro # G1197251
product price: $28.15
/ea
Sold in multiples of 10 for $281.50
$281.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 3 in
- Width 3/4 in
- Mounting Type Arbor Hole
- Mounting Size 1/4 in
Product Information
- Brand Scotch-Brite
- MFR # 7000046025
- Zoro # G1197251
- UPC # 00048011137186
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 3 in |
Width | 3/4 in |
Mounting Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 3 in |
Face Width | 3/4 in |
Details
Style | Blending |
Mounting Type | Arbor Hole |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Item | Unitized Wheel |
Color | Gray |
Max. RPM | 10,000 RPM |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Maximum Operating Speed | 10,000 RPM |
Density Rating | Soft (2) |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 3/4 in, Maximum Operating Speed 10,000 RPM, Overall Diameter 3 in, Connector Size 1/4 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Premium Surface Prep Wheel 4-1/2 x 7/8 AO Maroon, Fine Grit (NW45MF)
- WEILER 1/4" Hand Tube Brush, .006" Steel Wire Fill, 1-1/2" Brush Length (21161)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63405)
- SHARK INDUSTRIES 2" Green Zirconia Mini Grinding Discs 24 Grit - 25 Pk (12612)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 3/4in.W, 3in.dia. (7100053421)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 3" dia. (7000045949)
- SCOTCH-BRITE EXL Deburring Wheel, 12inx4inx5 in 9S FI (XL-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000000712)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366015)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010328751)
- Scotch-Brite Unitized Wheels