Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-UW, 1" dia.
Mfr # 7000000722
Zoro # G1188255
product price: $3.29
/ea
Sold in multiples of 100 for $329.00
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Width 1/4 in
- Mounting Size 1/8 in
- Abrasive Material Silicon Carbide
- Density Soft (2)
Product Information
- Brand Scotch-Brite
- MFR # 7000000722
- Zoro # G1188255
- UPC # 00048011137346
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 1 in |
Width | 1/4 in |
Mounting Size | 1/8 in |
Connector Size | 1/8 in |
Face Width | 1/4 in |
Overall Diameter | 1 in |
Details
Style | Blending |
Abrasive Material | Silicon Carbide |
Density | Soft (2) |
Grade | Fine |
Series | XL-UW |
Max. RPM | 30,100 RPM |
Item | Unitized Wheel |
Color | Gray |
Resistance Properties | Load |
Density Rating | Soft (2) |
Maximum Operating Speed | 30,100 RPM |
Connector Type | Unthreaded Hole |
Abrasive Type | Non-Woven |
Description
Unitized Wheel, Abrasive Material Silicon Carbide, Density Rating Soft (2), Grade Fine, Series XL-UW, Face Width 1/4 in, Maximum Operating Speed 30,100 RPM, Overall Diameter 1 in, Connector Size 1/8 in, Connector Type Unthreaded Hole, Quick Change System Not Applicable, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Disc, Zirconia Alum, 8" dia, PK25 (66261123578)
- PEARL EXV Zirconia Maxidisc High Density Flap Disc 4-1/2 x 5/8-11 Z40 T-27 (MAX454ZJEH)
- NAMPOWER BRUSH NAMPOWER ADD15018180 Abrasive Disc Brush, Dot Style, 150mm Diameter, 18mm Trim, 180 Grit (ADD15018180)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63162)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW (7000000691)
- SCOTCH-BRITE Unitized Wheel, 6 Diax1/2 Wx1/2, SC, FN, PK4 (61500122827)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, AO, CRS (61500057833)
- SCOTCH-BRITE Abrasive Wheel, 3in, DP-UR, Medium (61500301579)
- SCOTCH-BRITE Unitized Wheel, 1/2" W, 2" dia., Fine (7000000721)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 5" dia. (7100111508)
- Scotch-Brite Unitized Wheels