Shop All Unitized Wheels
Scotch-Brite
Unitized Wheel, Blending, XL-US, 2" dia.
Mfr # 7100065108
Zoro # G1190951
product price: $6.39
/ea
Sold in multiples of 60 for $383.40
$383.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 2 in
- Width 2 in
- Mounting Size 2 in
- Abrasive Material Aluminum Oxide
Product Information
- Brand Scotch-Brite
- MFR # 7100065108
- Zoro # G1190951
- UPC # 00048011178448
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Diameter | 2 in |
Width | 2 in |
Mounting Size | 2 in |
Face Width | 1/4 in |
Overall Diameter | 2 in |
Details
Style | Blending |
Abrasive Material | Aluminum Oxide |
Density | Soft (2) |
Grade | Medium |
Series | XL-US |
Color | Gray |
Max. RPM | 22,100 RPM |
Item | Unitized Wheel |
Connector Type | Quick Change |
Resistance Properties | Load |
Maximum Operating Speed | 22,100 RPM |
Quick Change System | TS |
Abrasive Type | Non-Woven |
Density Rating | Soft (2) |
Description
Unitized Wheel, Abrasive Material Aluminum Oxide, Density Rating Soft (2), Grade Medium, Series XL-US, Face Width 1/4 in, Maximum Operating Speed 22,100 RPM, Overall Diameter 2 in, Connector Size Not Applicable, Connector Type Quick Change, Quick Change System TS, Abrasive Type Non-Woven, Color Gray, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 5/8-11" 40 Grit T27 Zirconia Standard Flap Disc with Zinc Hub (F-4560407F)
- BLACK BEAUTY Blast Media, Coal Slag Type, 80 lb. Size (BD 3060)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66261138456)
- WEILER CrossFlex Standard Duty Bore Brush 5/8 Diameter 240SC Grit (34168)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 8" dia. (7010366033)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 3in.dia. (7100053419)
- SCOTCH-BRITE EXL Deburring Wheel, 8inx3inx3 in 9S FIN (XL-WL)
- SCOTCH-BRITE Unitized Wheel, 1 Diax1 Wx3/16, SC, FN (61500057411)
- SCOTCH-BRITE Unitized Wheel, 3x1x1/4, SC, XCRS, PK10 (61500007879)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- CGW ABRASIVES Strip Whl, 4.5x5/8-11, SC Extra CRS, Red (59205)
- Scotch-Brite Unitized Wheels